Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAFL4U(L)/110UI Altech Terminal Blocks, Fuse Series, FUSE TERMINAL W/LED, 6.3A, 600V
MFG Item Number
CAFL4U(L)/110UI
CAFL4U(L)/110UI Altech Terminal Blocks, Fuse Series, FUSE TERMINAL W/LED, 6.3A, 600V
MFG Item Number
CAFL4U(L)/110UI
This item cannot be canceled or returned
Description
Terminal Blocks, Fuse Series
FUSE TERMINAL W/LED, 6.3A, 600V
Specifications
Specifications
| Manufacturer Part Number |
CAFL4U(L)/110UI |
| Manufacturer |
Altech |
| Product Series |
Fuse |
| Family Series |
Altech Terminal Blocks, Fuse Series |
| Description |
FUSE TERMINAL W/LED, 6.3A, 600V 22-12AWG, 9mm, GRAY, UNIMPRINTED |
| Type |
Fuse Holder Block |
| Number of Circuits |
1 |
| Spacing |
9 mm |
| Current Rating |
16 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
600 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
1/4 x 1 ", 1/4 x 1-1/4 " |
| Sensor Block Indicator |
Red 110 V LED |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CAFL4U(L)/110UI
Altech Terminal Blocks, Fuse Series