CAFL4U(N)
Altech Terminal Blocks, Fuse Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAFL4U(N) Altech Terminal Blocks, Fuse Series, Fuse Terminal Block w/Ind, 6.3A/600V

MFG Item Number
CAFL4U(N)

CAFL4U(N) Altech Terminal Blocks, Fuse Series, Fuse Terminal Block w/Ind, 6.3A/600V

MFG Item Number
CAFL4U(N)
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Fuse Series
Item #
CAFL4U(N)
Fuse Terminal Block w/Ind, 6.3A/600V

Fuse Series Information

Specifications

Specifications
Manufacturer Part Number CAFL4U(N)
Manufacturer Altech
Product Series Fuse
Family Series Altech Terminal Blocks, Fuse Series
Description Fuse Terminal Block w/Ind, 6.3A/600V Max, 9mm Wide, 110-220VAC Neon Indicator, Accepts 1/4in.x1-1/4in. Fuse
Type Fuse Holder Block
Number of Circuits 1
Spacing 9 mm
Current Rating 16 A
UL Voltage 600 VAC
Wire Size Range 22 AWG
CSA Voltage 600 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 1/4 x 1 ", 1/4 x 1-1/4 "
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs