Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAL16-11C ABB Contactors, AUX.CONTACT, 1-NO-1-NC, 53546162
MFG Item Number
CAL16-11C
CAL16-11C ABB Contactors, AUX.CONTACT, 1-NO-1-NC, 53546162
MFG Item Number
CAL16-11C
Description
AUX.CONTACT, 1-NO-1-NC, 53546162
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CAL16-11C |
| Description |
Auxiliary Contact Block, 1NO/1NC |
| Type |
Auxiliary Contact |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |