Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAL18-11RT
MFG Item Number
CAL18-11RT
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CAL18-11RT |
| Description |
Auxiliary Contact Block, 1NO/1NC, Ring Tongue Term Conn, A/AF95-AF2050 1SFN010729R1011, Accepts Ring Tongue |
| Type |
Auxiliary Contact |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.06 lbs |
CAL18-11RT
ABB Contactors