Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | CAL4-11K |
| Description | The auxiliary contact blocks are equipped with push-in spring terminals protected against accidental direct contact and bear the corresponding function marking. |
| Type | Auxiliary Contact |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.07 lbs |