CALM63-40/1-56C
Worldwide Electric Corporation Gearboxes, CALM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CALM63-40/1-56C Worldwide Electric Corporation Gearboxes, CALM Series, Worm Gear, Aluminum, 40:1 Ratio,

MFG Item Number
CALM63-40/1-56C

CALM63-40/1-56C Worldwide Electric Corporation Gearboxes, CALM Series, Worm Gear, Aluminum, 40:1 Ratio,

MFG Item Number
CALM63-40/1-56C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, CALM Series
Item #
CALM63-40/1-56C
Worm Gear, Aluminum, 40:1 Ratio,

CALM Series Information


Specifications

Specifications
Manufacturer Part Number CALM63-40/1-56C
Manufacturer Worldwide Electric Corporation
Product Series CALM
Family Series Worldwide Electric Corporation Gearboxes, CALM Series
Description Worm Gear, Aluminum, 40:1 Ratio, 63mm Center Distance, 56C Input Flange, Hollow Output Bore
Output Speed 44 RPM
Gearbox Type Worm
Ratio 40:1
Nominal Torque 1,274 in-lbs
Output Shaft Type Hollow Shaft
Input Type Flange
Center Distance 2.48 "
Material Aluminum
Motor Frame Size NEMA 56C
Net Weight 13.05 lbs
Gross Weight 14.9 lbs