Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fasteners
CAP222045
Eaton's Crouse-Hinds series Fasteners
MFG Item Number
CAP222045
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fasteners |
| Manufacturer Part Number |
CAP222045 |
| Description |
Fiber Sealing Washer M20 |
| Washer Type |
Sealing |
| Size |
M20 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
CAP222045
Eaton's Crouse-Hinds series Fasteners