Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
CAP222094
Eaton's Crouse-Hinds series Fittings
L/NUT ISO NP BRASS M20 X 1 5 OU 10
MFG Item Number
CAP222094
Description
L/NUT ISO NP BRASS M20 X 1 5 OU 10
Specifications
Specifications
| Manufacturer Part Number |
CAP222094 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Capri ADE Gland Accessory, Locknut ISO np brass M20 x 1,5 |
| Conduit/Cable Type |
Standard |
| Trade Size |
M20 |
| Material |
None |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
CAP222094
Eaton's Crouse-Hinds series Fittings