Series Information
| Manufacturer Part Number | CB-75 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Couplers |
| Description | OZ-Gedney Type CB Transition Coupling, Trade Size: 3/4 IN, 1-1/2 IN Outside Diameter, Length: 1-3/4 IN, Flexibility: 29/32 - 1-5/64 IN, Malleable Iron, Connection: FNPT Hub X Screw Clamp, Finish: Zinc Plated, Third Party Certification: UL File Number |
| Conduit Type | IMC (Intermediate Metal Conduit) to FMC (Flexible Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | NPT Thread to Screw Clamp |
| Trade Size | 0.75 |
| Composition | Malleable Iron |
| Approvals | CSA, UL |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.275 lbs |