Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CB6/2H |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | Ceramic Euroblock, 2 pole [50] 32A, 500V, 22-10AWG, Mounting |
| Type | High-Temp |
| Current Rating | 30 A |
| UL Voltage | 300 VAC |
| Wire Size Range | 12 AWG |
| CSA Voltage | 300 VAC |
| IEC Voltage | 800 VAC |
| Color | White |
| Wire Entry Position | Side |
| Mounting | Free Float, Panel |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, cURus, IEC |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |