Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CC2450W3V Crydom Relays, Evolution Dual Series, SOLID STATE RELAY, 50A, 280VAC,
MFG Item Number
CC2450W3V
CC2450W3V Crydom Relays, Evolution Dual Series, SOLID STATE RELAY, 50A, 280VAC,
MFG Item Number
CC2450W3V
This item cannot be canceled or returned
Description
Relays, Evolution Dual Series
SOLID STATE RELAY, 50A, 280VAC,
Evolution Dual Series Information
- 25A and 50A Output rating per channel
- 24 to 280 and 48 to 600VAC Operating voltage
- 4‑32VDC Control input
- Three input termination options
- Zero turn‑on outputs
- Input status LED indicator for each channel
- Available with IP20 "Touch‑Safe" Covers
- UL508 Endurance Rating
Specifications
Specifications
| Manufacturer Part Number |
CC2450W3V |
| Manufacturer |
Crydom |
| Product Series |
Evolution Dual |
| Family Series |
Crydom Relays, Evolution Dual Series |
| Description |
SOLID STATE RELAY, 50A, 280VAC, 4-32VDC CONTROL, 24-280VAC LOAD, SCR OUTPUT, ZERO CROSS, IP20 COVER |
| Mounting |
Panel |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Input Signal |
4-32 VDC |
| Input Polarity |
AC/DC |
| Output Voltage |
24-280 VAC |
| Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
50 A |
| Transient Overvoltage |
600 V |
| Termination |
Screw Terminal |
| Integral Heat Sink |
Yes |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
CC2450W3V
Crydom Relays, Evolution Dual Series