CCEF-16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CCEF-16 ILME Plugs & Receptacles, 16 PL CRIMP FEMALE 16A INSERT
MFG Item Number
CCEF-16

CCEF-16 ILME Plugs & Receptacles, 16 PL CRIMP FEMALE 16A INSERT

MFG Item Number
CCEF-16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CCEF-16
16 PL CRIMP FEMALE 16A INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CCEF-16
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 16 PL CRIMP FEMALE 16A INSERT
Number of Contacts 16 Pole with Ground
Connection Configuration Female
Size 20-12 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -40-125 °C
Wire Size Range 20-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.135 lbs
Gross Weight 0.135 lbs