Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CCMA-1.5 ILME Terminals, MALE CRP SIL CONT 16AWG 16AMP

MFG Item Number
CCMA-1.5

CCMA-1.5 ILME Terminals, MALE CRP SIL CONT 16AWG 16AMP

MFG Item Number
CCMA-1.5
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CCMA-1.5
MALE CRP SIL CONT 16AWG 16AMP

Series Information

Specifications

Specifications
Manufacturer Part Number CCMA-1.5
Manufacturer ILME
Family Series ILME Terminals
Description MALE CRP SIL CONT 16AWG 16AMP
Terminal Type Crimp - Male
Wire Size Range 16 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, cURus
Net Weight 0.005 lbs
Gross Weight 0.005 lbs