Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDFA-0.5 ILME Terminals, FEM CRMP SIL CON 20-22AWG 10A

MFG Item Number
CDFA-0.5

CDFA-0.5 ILME Terminals, FEM CRMP SIL CON 20-22AWG 10A

MFG Item Number
CDFA-0.5
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CDFA-0.5
FEM CRMP SIL CON 20-22AWG 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDFA-0.5
Manufacturer ILME
Family Series ILME Terminals
Description FEM CRMP SIL CON 20-22AWG 10A
Terminal Type Crimp - Female
Wire Size Range 20 AWG
Insulated Non-Insulated
Plating Material Silver
Maximum Temperature 257 °F
Approvals CE, CSA, UR
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs