Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CCS-131100 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Family Series | Dwyer Instruments Protection Relays |
| Description | Solid Core Current Switch Adjustable Set Pt @ 1.0A Normally Open Output. |
| Enclosure | Solid Core |
| Power Supply | Self Powered |
| Aperture Size | 0.75 " |
| Terminals | Top |
| Status Indicator | Yes |
| Frequency | 40-400 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |