CCS-121050
Dwyer Instruments Protection Relays

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CCS-121050 Dwyer Instruments Protection Relays, Solid Core Current Sw With Fixed
MFG Item Number
CCS-121050

CCS-121050 Dwyer Instruments Protection Relays, Solid Core Current Sw With Fixed

MFG Item Number
CCS-121050
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
CCS-121050
Solid Core Current Sw With Fixed

Series Information

Specifications

Specifications
Manufacturer Part Number CCS-121050
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Protection Relays
Description Solid Core Current Sw With Fixed Set Pnt At 0.5A Normally Open Output.
Enclosure Solid Core
Power Supply Self Powered
Aperture Size 0.75 "
Terminals Top
Status Indicator Yes
Frequency 40-400 Hz
Approvals CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.2 lbs