Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CD1 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Enclosures |
| Description | Eaton Crouse-Hinds series CD drain, Steel, 1/2 |
| Material | Steel |
| Composition | Metallic |
| Thread Size | 1/2 NPT |
| Nominal Height | 2 " |
| Nominal Width | 1 " |
| Nominal Depth | 1 " |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |