Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CD2 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Enclosures |
| Description | Eaton Crouse-Hinds series CD drain, Steel, 3/4 |
| Material | Steel |
| Composition | Metallic |
| Thread Size | 3/4 NPT |
| Nominal Height | 2 " |
| Nominal Width | 2 " |
| Nominal Depth | 2 " |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |