CD360B6W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD360B6W Eaton Plugs & Receptacles, Inlet, 60A, 2P-3W, 250V, Watertight,
MFG Item Number
CD360B6W

CD360B6W Eaton Plugs & Receptacles, Inlet, 60A, 2P-3W, 250V, Watertight,

MFG Item Number
CD360B6W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD360B6W
Inlet, 60A, 2P-3W, 250V, Watertight,

Series Information

Specifications

Specifications
Manufacturer Part Number CD360B6W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Inlet, 60A, 2P-3W, 250V, Watertight, Blue
Connection Type Flanged Inlet
Current Rating 60 A
Voltage 250 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Blue
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH360B6W
AH360B6W
Eaton Plugs & Receptacles, IEC 309 Watertight Series