CD360C6W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD360C6W Eaton Plugs & Receptacles, Connector, 60A, 2P-3W, 250V,
MFG Item Number
CD360C6W

CD360C6W Eaton Plugs & Receptacles, Connector, 60A, 2P-3W, 250V,

MFG Item Number
CD360C6W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD360C6W
Connector, 60A, 2P-3W, 250V,

Series Information

Specifications

Specifications
Manufacturer Part Number CD360C6W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Connector, 60A, 2P-3W, 250V, Watertight, Blue
Connection Type Connector
Current Rating 60 A
Voltage 250 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Blue
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ME360C6W
ME360C6W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH360C6W
AH360C6W
Eaton Plugs & Receptacles, IEC 309 Watertight Series