CD360B6W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CD360B6W Eaton Plugs & Receptacles, Inlet, 60A, 2P-3W, 250V, Watertight,
MFG Item Number
CD360B6W

CD360B6W Eaton Plugs & Receptacles, Inlet, 60A, 2P-3W, 250V, Watertight,

MFG Item Number
CD360B6W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CD360B6W
Inlet, 60A, 2P-3W, 250V, Watertight,

Series Information

Specifications

Specifications
Manufacturer Part Number CD360B6W
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Inlet, 60A, 2P-3W, 250V, Watertight, Blue
Connection Type Flanged Inlet
Current Rating 60 A
Voltage 250 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 3 AWG, 4 AWG
Material Non-Metallic
Color Code Blue
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH360B6W
AH360B6W
Eaton Plugs & Receptacles, IEC 309 Watertight Series