CD431290B
Powerex Power Modules, CD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CD431290B

Powerex Power Modules, CD Series

CD431290B

Powerex Power Modules, CD Series
PMOD, Dual-SCR, 1200V, 90A
MFG Item Number
CD431290B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, CD Series
Item #
CD431290B
PMOD, Dual-SCR, 1200V, 90A

CD Series Information

  • Dual Diode Modules
  • Blocking Voltages to 2200 Volts
  • Current Ratings up to 160 Amps
  • Maximum 3500 Vrms Isolation
  • Industry Standard Packages

These SCR and diode modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Modules are isolated for easy mounting with other components on a common heatsink.

Specifications

Specifications
Manufacturer Part Number CD431290B
Manufacturer Powerex
Product Series CD
Family Series Powerex Power Modules, CD Series
Description PMOD, Dual-SCR, 1200V, 90A
Circuit SCR Doubler w/ aux Cathode
It (rms) 150 A
It (avg) 95 A
Vrrm 1,200 V
Igt 150 A
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 30 mm
Nominal Width 20 mm
Nominal Depth 93 mm
Approvals UR
Net Weight 0.2094 lbs
Gross Weight 0.2094 lbs
Alternatives
CD431290C
CD431290C
Powerex Power Modules, CD43 Series
TT92N16KOF
TT92N16KOF
Infineon Power Modules, TT Series
TT92N12KOF
TT92N12KOF
Infineon Power Modules, TT Series
SKKT92/16E
SKKT92/16E
Semikron Power Modules, SKK Series
F1892SD1200
F1892SD1200
Crydom Power Modules, F18 Series