Series Information
| Manufacturer Part Number | CDDM-42 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 42 PL MALE CRIMP INS 10A |
| Number of Contacts | 42 Pole with Ground |
| Connection Configuration | Male |
| Size | 20-12 AWG |
| Current Rating | 10 A |
| Voltage | 250 V |
| Operating Temperature | -50-70 °C |
| Wire Size Range | 20-12 AWG |
| Enclosure | None (Insert Only) |
| Approvals | CE, CSA, UR |
| Net Weight | 0.0994 lbs |
| Gross Weight | 0.1 lbs |