Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDMD-1.5

ILME Terminals

CDMD-1.5

ILME Terminals
MALE CRMP GLD CON 16-18AWG 10A
MFG Item Number
CDMD-1.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CDMD-1.5
MALE CRMP GLD CON 16-18AWG 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDMD-1.5
Manufacturer ILME
Family Series ILME Terminals
Description MALE CRMP GLD CON 16-18AWG 10A
Terminal Type Crimp - Male
Wire Size Range 16 AWG
Insulated Non-Insulated
Plating Material Gold
Maximum Temperature 257 °F
Approvals CE, CSA, UR
Net Weight 0.0019 lbs
Gross Weight 0.005 lbs