CDF-07

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDF-07 ILME Plugs & Receptacles, 7 PL FEMALE CRMP INS 10A
MFG Item Number
CDF-07

CDF-07 ILME Plugs & Receptacles, 7 PL FEMALE CRMP INS 10A

MFG Item Number
CDF-07
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDF-07
7 PL FEMALE CRMP INS 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDF-07
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 7 PL FEMALE CRMP INS 10A
Number of Contacts 7 Pole with Ground
Connection Configuration Female
Size 26-14 AWG
Current Rating 10 A
Voltage 250 V
Operating Temperature -40-125 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.03 lbs
Gross Weight 0.03 lbs