Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RV5/250 ABB Contactors, SUPPRESSOR, VARISTOR, 110-250VAC/DC
RV5/250 ABB Contactors, SUPPRESSOR, VARISTOR, 110-250VAC/DC
This item cannot be canceled or returned
Description
SUPPRESSOR, VARISTOR, 110-250VAC/DC
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
RV5/250 |
| Description |
SUPPRESSOR, VARISTOR, 110-250VAC/DC FOR A9-A110, AE9-AE110, AL9-AL40 CONTACTOR FRAMES |
| Type |
Surge Suppressor |
| Net Weight |
0.0113 lbs |
| Gross Weight |
8.1 lbs |