CDF-08

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDF-08 ILME Plugs & Receptacles, 8 PL FEMALE CRMP INS 10A
MFG Item Number
CDF-08

CDF-08 ILME Plugs & Receptacles, 8 PL FEMALE CRMP INS 10A

MFG Item Number
CDF-08
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDF-08
8 PL FEMALE CRMP INS 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CDF-08
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 8 PL FEMALE CRMP INS 10A
Number of Contacts 8 Pole with Ground
Connection Configuration Female
Size 26-14 AWG
Current Rating 10 A
Voltage 50 V
Operating Temperature -40-125 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.0244 lbs
Gross Weight 0.0244 lbs