Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDLG4 Altech Terminal Blocks, DIN Terminal Block, Dbl Level

MFG Item Number
CDLG4

CDLG4 Altech Terminal Blocks, DIN Terminal Block, Dbl Level

MFG Item Number
CDLG4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
CDLG4
DIN Terminal Block, Dbl Level

Series Information

Specifications

Specifications
Manufacturer Part Number CDLG4
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Terminal Block, Dbl Level
Type Feed-Through, Multi-Level
Current Rating 32 A
UL Voltage 150 VAC
Wire Size Range 10 AWG
CSA Voltage 150 VAC
IEC Voltage 500 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs