CDSM-18

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDSM-18 ILME Plugs & Receptacles, 18 PL MAL SPRNG CLMP INSERT
MFG Item Number
CDSM-18

CDSM-18 ILME Plugs & Receptacles, 18 PL MAL SPRNG CLMP INSERT

MFG Item Number
CDSM-18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDSM-18
18 PL MAL SPRNG CLMP INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CDSM-18
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 18 PL MAL SPRNG CLMP INSERT
Number of Contacts 18 Pole with Ground
Connection Configuration Male
Size 26-14 AWG
Current Rating 10 A
Voltage 400 V
Operating Temperature -50-70 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.145 lbs
Gross Weight 0.14 lbs