Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THIH-10 ILME Plugs & Receptacles, 10 PL 2 LVR HYGENIC PNL MT BS
THIH-10 ILME Plugs & Receptacles, 10 PL 2 LVR HYGENIC PNL MT BS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
10 PL 2 LVR HYGENIC PNL MT BS
Specifications
Specifications
| Manufacturer Part Number |
THIH-10 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
10 PL 2 LVR HYGENIC PNL MT BS |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-70 °C |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Enclosure |
Bulkhead |
| Approvals |
CE, cURus |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.135 lbs |
THIH-10
ILME Plugs & Receptacles