CDSM-42

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDSM-42

ILME Plugs & Receptacles

CDSM-42

ILME Plugs & Receptacles
42 PL MAL SPRNG CLMP INSERT
MFG Item Number
CDSM-42
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CDSM-42
42 PL MAL SPRNG CLMP INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CDSM-42
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 42 PL MAL SPRNG CLMP INSERT
Number of Contacts 42 Pole with Ground
Connection Configuration Male
Size 26-14 AWG
Current Rating 10 A
Voltage 400 V
Operating Temperature -50-70 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.255 lbs
Gross Weight 0.255 lbs