Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDTTUSC Altech Terminal Blocks, Term Blk, Spring Loaded, Disconnect

MFG Item Number
CDTTUSC

CDTTUSC Altech Terminal Blocks, Term Blk, Spring Loaded, Disconnect

MFG Item Number
CDTTUSC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
CDTTUSC
Term Blk, Spring Loaded, Disconnect

Series Information

Specifications

Specifications
Manufacturer Part Number CDTTUSC
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Term Blk, Spring Loaded, Disconnect
Type Disconnect Block
Current Rating 41 A
UL Voltage 600 VAC
Wire Size Range 8 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs