CE3P-10R-11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE3P-10R-11

ABB Switches, Compact Series

CE3P-10R-11

ABB Switches, Compact Series
30MM PU-REL RED, 1 NO-1 NC
MFG Item Number
CE3P-10R-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, COMPACT Series
Item #
CE3P-10R-11
30MM PU-REL RED, 1 NO-1 NC

COMPACT Series Information

  • 22mm Mounting Size
  • Flush or Extended Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP65
  • UL; CSA; IEC Approvals
The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.

  • Reliable and Durable Design
  • Fast Mounting
  • Low Built‑in Depth


Videos

Specifications

Specifications
Manufacturer Part Number CE3P-10R-11
Manufacturer ABB
Product Series COMPACT
Family Series ABB Switches, Compact Series
Description Compact Emergency Stop - Pull release - Mushroom 30mm - Red - Non-illuminated - Black plastic - 1NO+1NC
Illuminated No
Operation Push-Pull
Mounting 22 mm
Operator Size (mm) 30 mm
Contacts 1NO, 1NC
Max Voltage 250 VAC, 250 VDC
Current Rating 10 A
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP66, IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Approvals CE, CSA, UL
Net Weight 0.0907 lbs
Gross Weight 0.09 lbs