Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CE3T-10R-11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Compact Emergency Stop - Twist release - Mushroom 30mm - Red - Non-illuminated - Black plastic - 1NO+1NC |
| Illuminated | No |
| Operation | Push Lock-Twist Release |
| Mounting | 22 mm |
| Operator Size (mm) | 30 mm |
| Contacts | 1NO, 1NC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.09 lbs |