Series Information
| Manufacturer Part Number | CE4P-10B-11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Compact Machine Stop - Pull release - 40mm Mushroom - Black - Non-illuminated - 1NO+1NC |
| Illuminated | No |
| Operation | Push-Pull |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 1NO, 1NC |
| Bezel | Plastic Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Black |
| Terminal Type | Screw |
| Protection Rating | IP20, IP66, IP67, IP69K |
| Approvals | CSA, UL |
| Net Weight | 0.0793 lbs |
| Gross Weight | 0.09 lbs |