Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CE4T-10R-20 ABB Switches, 40MM TW-REL RED, 2 NO
MFG Item Number
CE4T-10R-20

CE4T-10R-20 ABB Switches, 40MM TW-REL RED, 2 NO

MFG Item Number
CE4T-10R-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CE4T-10R-20
40MM TW-REL RED, 2 NO

Series Information

Specifications

Specifications
Manufacturer Part Number CE4T-10R-20
Manufacturer ABB
Family Series ABB Switches
Description PLTR Pushbutton, 40mm Mush, Red, 2NO Non-Ill, 22mm Mounting 2NO Contact Blocks
Illuminated No
Operation Push Lock-Twist Release
Operator Size (mm) 40 mm
Contacts 2NO
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0.0907 lbs
Gross Weight 0.09 lbs