Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CE5-01D2
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CE5-01D2 |
| Description |
protected against accidental direct contact and bear the corresponding function marking. |
| Type |
Auxiliary Contact |
| Net Weight |
0.051 lbs |
| Gross Weight |
0.044 lbs |