Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CEP Series Information
| Manufacturer Part Number | CEP1-0 |
|---|---|
| Manufacturer | ABB |
| Product Series | CEP |
| Family Series | ABB Enclosures, CEP Series |
| Description | Enclosure for Compact Machine Stop - Dark grey/Light grey |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Hole Size | 22 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 2 " |
| Nominal Width | 4 " |
| Nominal Depth | 1 " |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0.1764 lbs |
| Gross Weight | 0.19 lbs |