Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | ABB |
|---|---|
| Family Series | ABB Switches |
| Manufacturer Part Number | CEPY1-2001 |
| Description | Emergency Stop Station, Red, PLTR, 2NC Contacts, Included PLTR Oper, Ylw Enclosure, W/ Shroud |
| Contact Configuration | 2NC |
| Color | Red |
| Illuminated | No |
| Mounting | Surface |
| Selector Function | Twist Release |
| Number of Pushbuttons | 1 |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |