Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | ABB |
|---|---|
| Family Series | ABB Switches |
| Manufacturer Part Number | CEPY1-1002 |
| Description | Assembled Enclosure - 40mm Mushroom Emergency Stop - Pull Release - 2NC - Horisontally mounted |
| Contact Configuration | 2NC |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 1 |
| Comments | Emergency Stop |
| Net Weight | 0.601 lbs |
| Gross Weight | 0.6 lbs |