Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SSWDM Series Information
| Manufacturer Part Number | CESSWDM3558T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | SSWDM |
| Family Series | Baldor-ABB Motors Motors, SSWDM Series |
| Description | 2HP, 1765RPM, 3PH, 60HZ, 143TC, 3528M |
| Type | High Efficiency, Washdown |
| Horsepower | 2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 145TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 2.8 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Stainless Steel |
| Length | 15.67 " |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |