850F150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
850F150 Ohmite Resistors, 89 Series, RESISTOR, 150 OHM, 50 WATT, FIXED,
MFG Item Number
850F150

850F150 Ohmite Resistors, 89 Series, RESISTOR, 150 OHM, 50 WATT, FIXED,

MFG Item Number
850F150
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, 89 Series
Item #
850F150
RESISTOR, 150 OHM, 50 WATT, FIXED,

89 Series Information

  • 5~50 Watts
  • .005~100K Ohms Available
  • 1%, 5% Tolerances Available
  • Heat Sinkable
  • Axial Leads
These aluminum‑housed resistors from Ohmite offer tight tolerance and temperature coefficient values as well as a maximized operating temperature range.

  • Wirewound
  • Panel Mount


Videos

Specifications

Specifications
Manufacturer Part Number 850F150
Manufacturer Ohmite
Product Series 89
Family Series Ohmite Resistors, 89 Series
Description RESISTOR, 150 OHM, 50 WATT, FIXED, CHASSIS MOUNT, WIREWOUND, +-1pct. TOL.
Resistance 150 Ohm
Adjustable No
Non-Inductive No
Wattage 50 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Max Voltage 1,170 VAC
Dielectric Voltage 2,250 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Mounting Panel
Net Weight 0.06 lbs
Gross Weight 0.075 lbs
Alternatives
850F150E
850F150E
Ohmite Resistors, 89 Series