Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CEWDBM3558T Baldor-ABB Motors Motors, WDBM Series, 2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M
MFG Item Number
CEWDBM3558T
CEWDBM3558T Baldor-ABB Motors Motors, WDBM Series, 2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M
MFG Item Number
CEWDBM3558T
This item cannot be canceled or returned
Description
2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M
Specifications
Specifications
| Manufacturer Part Number |
CEWDBM3558T |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
WDBM |
| Family Series |
Baldor-ABB Motors Motors, WDBM Series |
| Description |
2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M |
| Type |
Brake Motor, High Efficiency, Washdown |
| Horsepower |
2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
145TC |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footed |
| Current Rating |
2.9 A |
| Service Factor |
1.15 |
| Inverter Duty |
Yes |
| Composition |
Stainless Steel |
| Length |
19.44 " |
| Net Weight |
60 lbs |
| Gross Weight |
60 lbs |
CEWDBM3558T
Baldor-ABB Motors Motors, WDBM Series