G121618.00
Leeson Motors, Brakemotors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G121618.00 Leeson Motors, Brakemotors Series, Motor, 2HP, /V, 1740RPM TEFC

MFG Item Number
G121618.00

G121618.00 Leeson Motors, Brakemotors Series, Motor, 2HP, /V, 1740RPM TEFC

MFG Item Number
G121618.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Brakemotors Series
Item #
G121618.00
Motor, 2HP, /V, 1740RPM TEFC

Brakemotors Series Information

  • Fail‑safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Manual brake release designs
  • Dual voltage brake coils
  • Single and three phase models

For use where quick response stopping and holding is required in the application, which
may include conveyors, hoists, packaging equipment etc

  • Washdown duty models
  • Brake kits available
  • Coupler brake kits available

Specifications

Specifications
Manufacturer Part Number G121618.00
Manufacturer Leeson
Product Series Brakemotors
Family Series Leeson Motors, Brakemotors Series
Description Motor, 2HP, /V, 1740RPM TEFC Brakemotor
Type Brake Motor
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
NEMA Frame 145TC
AC Voltage 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 5.6 A
Composition Steel
Length 19.01 "
Approvals CSA, UL
Net Weight 62 lbs
Gross Weight 62 lbs
Alternatives
CEWDBM3558T
CEWDBM3558T
Baldor-ABB Motors Motors, WDBM Series
CEWDBM3615T
CEWDBM3615T
Baldor-ABB Motors Motors, WDBM Series