CF1PB
Stahlin Enclosures, Pushbutton Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CF1PB

Stahlin Enclosures, Pushbutton Series

CF1PB

Stahlin Enclosures, Pushbutton Series
Pushbutton Enclosure, 1-Hole, 30mm,
MFG Item Number
CF1PB
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Pushbutton Series
Item #
CF1PB
Pushbutton Enclosure, 1-Hole, 30mm,

Pushbutton Series Information

  • Available in 22mm and 30mm Configurations
  • Submersible, Non‑Corrosive, Environmental Designs
  • Captive Stainless Steel Screw Cover with a Flush Cover Design
  • Chemically Resistant Fiberglass Reinforced Polyester
  • Full Metal Grounding Strap
The Pushbutton Series includes two separate enclosure designs, an in‑line style and a multi‑hole style configuration. Both are designed from fiberglass reinforced polyester and feature a continuous polyurethane gasket that provides a complete environmental seal. A full metal grounding strap is furnished with each configuration for ease of bonding. Designed as a true pushbutton station, the in‑line enclosure does not offer a provision for panel mounting. If panel mounting is required, the preferred enclosure would be the multi‑hole pushbutton. Unobstructed side‑walls, captive stainless steel cover screws and a full range of sizes makes this a most versatile offering. These unique in‑line enclosures will house pushbuttons, switches and pilot lights in both 30mm and 22mm configurations. The alternate configuration is the multi‑hole design which has an integral flange mount and back panel capabilities. This series is ideal for high density pushbutton mounting and can accommodate up to nine operators on a single cover. This multi‑hole design is compatible with 30mm configuration components. Pushbutton series enclosures are designed for general electrical and electronic applications and any application that has associated environmental concerns.

Videos

Specifications

Specifications
Manufacturer Part Number CF1PB
Manufacturer Stahlin
Product Series Pushbutton
Family Series Stahlin Enclosures, Pushbutton Series
Description Pushbutton Enclosure, 1-Hole, 30mm, Fiberglass, Lift-Off Screw Cover, N1/3R/4X/6P/12
Material Fiberglass
Composition Non-Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 7 "
Nominal Width 4 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
AM1PB
AM1PB
Allied Moulded Products Enclosures, AM Series
VM433-PBS1
VM433-PBS1
Vynckier Enclosure Systems Enclosures, VM-PB Series