AM1PB
Allied Moulded Products Enclosures, AM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM1PB

Allied Moulded Products Enclosures, AM Series

AM1PB

Allied Moulded Products Enclosures, AM Series
Enclosure
MFG Item Number
AM1PB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AM Series
Item #
AM1PB
Enclosure

AM Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 Types 1, 2, 3, 3R, 4, 4X, 12, 13
  • Variety of Sizes and Configurations
  • Continuous Stainless Steel Hinge
  • UV Stabilized for Outdoor Use
  • Temperature Resistant
AM Series boxes are designed to insulate and protect controls and components in both indoor and outdoor applications and are especially well suited for high temperature or corrosive environments. They feature flat covers with a variety of latching options that allow you to provide the level of security or ease of access needed for each application. The AM Series offers a wide variety of sizes and configurations, including: Small junction boxes, Inline pushbutton enclosures in one, two, or three hole configurations and two hole sizes, Standard JIC size enclosures.

Suitable applications for the AM Series include: Electrical junctions, Terminal wiring, Electrical and electronic controls, instruments, components, housing pushbuttons, switches, and other devices.

  • Non‑corrosive
  • Non‑conductive
  • Fire‑resistant
  • CSA certified
  • Compliant with RoHS directive

Videos

Specifications

Specifications
Manufacturer Part Number AM1PB
Manufacturer Allied Moulded Products
Product Series AM
Family Series Allied Moulded Products Enclosures, AM Series
Description Enclosure NEMA 4X Rated, Fiberglass, Lift-Off Screw Cover, 6.74in.Hx3.93in.Wx3.88in.D
Material Fiberglass
Composition Non-Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 7 "
Nominal Width 4 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, cULus
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
CF1PB
CF1PB
Stahlin Enclosures, Pushbutton Series
VM433-PBS1
VM433-PBS1
Vynckier Enclosure Systems Enclosures, VM-PB Series