CFS50-AAZ00S13

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CFS50-AAZ00S13 Sick Encoders, CFS50 Series, 1081712, Motorfeedback
MFG Item Number
1081712

CFS50-AAZ00S13 Sick Encoders, CFS50 Series, 1081712, Motorfeedback

MFG Item Number
1081712
Item Number
CFS50-AAZ00S13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, CFS50 Series
Item #
CFS50-AAZ00S13
1081712, Motorfeedback

CFS50 Series Information

  • Tapered Shaft Design
  • Various Mechanical Interfaces
  • Communication Signals up to 32 Pole Pairs
Motor feedback systems of the CFS50 product family are used worldwide in a large variety of applications and environments. Incremental signals with resolutions of up to 65,536 lines per revolution and commutation signals are available.

Specifications

Specifications
Manufacturer Part Number 1081712
Manufacturer Sick
Product Series CFS50
Family Series Sick Encoders, CFS50 Series
Description 1081712, Motorfeedback
Shaft Type Plug-In
Input Voltage 4.5-5.5 VDC
Termination 15 Pin Radial Stranded Wire
Bearings Yes
Operating Temperature -20-115 °C
Protection Rating IP40
Approvals CE
Net Weight 0.305 lbs
Gross Weight 0.545 lbs