Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DOL-0J15-G0M2XBA Sick Encoders, 2051662, Stranded Cable F. Cfs
MFG Item Number
2051662

DOL-0J15-G0M2XBA Sick Encoders, 2051662, Stranded Cable F. Cfs

MFG Item Number
2051662
Item Number
DOL-0J15-G0M2XBA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-0J15-G0M2XBA
2051662, Stranded Cable F. Cfs

Series Information

Specifications

Specifications
Manufacturer Part Number 2051662
Manufacturer Sick
Family Series Sick Encoders
Description 2051662, Stranded Cable F. Cfs
Length 0.65 '
Termination Wire Leads
Connection Type 15 Pin Flat
Contact Gender Female
Net Weight 0.02 lbs
Gross Weight 0.02 lbs