Series Information
| Manufacturer Part Number | CG304NM |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cable Entries |
| Description | STR MALE NM DCG, .187-.250in., 3/8in. W/MESH |
| Hub Size | 3/8 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.19-0.25 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Non-Metallic |
| Material | Nylon |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |