Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CG40890NM
90 MALE NM DCG, .370-.500in., 1/2in.
MFG Item Number
CG40890NM
This item cannot be canceled or returned
Description
90 MALE NM DCG, .370-.500in., 1/2in.
Specifications
Specifications
| Manufacturer Part Number |
CG40890NM |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
90 MALE NM DCG, .370-.500in., 1/2in. W/MESH |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
90 Degrees |
| Split Frame |
No |
| Cable Diameter Range |
0.38-0.5 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
CG40890NM
Hubbell Cable Entries